Shop All Automotive Warning & Marker Lights
Grote
Clearance/Marker Lamp, Lens Optic, Yellow
Mfr # 45823
Zoro # G1905662
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Lamp Type incandescent
- Sub-Category Clearance Marker Lights
- Type Optic Lens
- Features Seal-Tight Expanded Rubber Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 45823
- Zoro # G1905662
- UPC # 089373001166
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Diameter - Vehicle Lighting | 2 in |
Diameter | 2" |
Depth | 3/4" |
Height - Vehicle Lighting | 3/4 in |
Overall Diameter | 2 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Round, Lens Color Amber, Mount Type Bracket, Grommet, Overall Diameter 2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code P2, PC, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.33 A, Electrical Connection PL-10 Connector, Features Seal-Tight Expanded Rubber Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES D4167 - 1997-2004 Jeep Wrangler Shifter Boot Bezel (D4167)
- AGS Nylon Fuel Line Repair Joiner - 5/16 to 5/16 - 1 per Bag (FLR-002)
- ACDELCO Spark Plug Asm-Gas Eng Ign, 41-162 (41-162)
- PARKER Air Brake Tubing, 3/8 In. OD, Yell (1120-6B-YEL-500)
- GROTE Lamp, Square Corner, 2 Bulb, Duramold, Ylw (46793)
- GROTE Clearance/Marker, PC Rated, LED, Yellow (46133)
- GROTE Marker Lamp, Round, LED, Yellow (G1003)
- GROTE Clr/Mkr Lmp- 2.5Yel- Hicount-Led(9Diode) Hi Count Led, G1093 (G1093)
- GROTE Clearance/Marker, 2.5In., PC Rated, LED, Ylw (46143)
- GROTE Marker Lamp, 15 Style, Yellow (47083)
- MAXXIMA Clearance Light, LED, Amber, Surf, Oval, 3 L (3JYC5)
- Grote Automotive Lighting