Shop All Automotive Warning & Marker Lights
Grote
Clearance/Marker Lamp, Lens Optic, Yellow
Mfr # 45813
Zoro # G2104566
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Lamp Type incandescent
- Sub-Category Clearance Marker Lights
- Type Optic Lens
- Features Hermetic Lens to Housing Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 45813
- Zoro # G2104566
- UPC # 089373001135
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Depth | 3/4" |
Diameter | 2-1/2" |
Height - Vehicle Lighting | 3/4 in |
Diameter - Vehicle Lighting | 2 1/2 in |
Overall Diameter | 2 1/2 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Round, Lens Color Amber, Mount Type Bracket, Grommet, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code P2, PC, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.33 A, Electrical Connection PL-10 Connector, Features Hermetic Lens to Housing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TAPERED ROLLER BEARING CONE (13889)
- AGS Tubing Cutter, 1/8 to 1/2 (TC-316)
- BRUSH RESEARCH MANUFACTURING PWC Parts Wash Brush, Straight Handle, Non Flow Thru Style, Synthetic Fill (PWC)
- J.W. SPEAKER Headlight, LED, 5-19/32" H x 7-7/8" W (8900 Evo 2)
- GROTE Clearance/Marker, 3" Center, Thin-Line, LED (65512)
- GROTE Marker Lamp, LED Dual Intensity, Yellow (49253)
- GROTE Clearance/Marker Lamp, Lens Optic, Ylw (45263)
- GROTE Clr/Mkr Lamp - Clr/Mkr, Yel, Led, Round, Micronova P2 (49323)
- GROTE Marker LED Lamp, 15 Style, Red (47082)
- GROTE Lamp, Optic Lens, LED, 2.5 In., Red (G1032)
- GROTE Bar Lamp, MicroNova, LED, Red, Black (49202)
- Grote Automotive Lighting