Shop All Automotive Warning & Marker Lights
Grote
Clearance/Marker Lamp, Lens Optic, Red
Mfr # 45262
Zoro # G2756302
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type incandescent
- Includes (2) Stainless Steel Grounds
- Sub-Category Clearance Marker Lights
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 45262
- Zoro # G2756302
- UPC # 089373000978
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Length | 4" |
Width | 2" |
Depth | 31/32" |
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 1 in |
Length - Vehicle Lighting | 4 in |
Overall Height | 2 in |
Overall Width | 4 in |
Overall Depth | 1 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Oval, Lens Color Red, Mount Type Bracket, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 4 in, Standards FMVSS 108, SAE Lens Code P2, PC, Compatible Electrical Connection Manufacturer Model Number 67120, Current 0.66 A, Electrical Connection Blunt Cut Wires, Features Corrosion Resistant, Housing Material Polypropylene, Includes (2) Stainless Steel Grounds, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 4160 SS Push Button Switch - Off-On - Blue - 10A (4160)
- PACE EDWARDS Bedlocker Kt - 2020 - Silverado/Sierra Hd - 8' - Lb (BLCA35A66)
- BATTERY TENDER Fused Extension Lead, 12 ft, PK4 (081-0148-12-BG4)
- WIX FILTERS Air Filter, 42253 (42253)
- GROTE Cab Marker, OEM Style Aerodynamic, Yellow (46823)
- GROTE Thin-Line LED Bar Lamp (49122)
- GROTE Emergency Lighting, Amber, Led Beacon S.A.E. Class I 12 To 24 V Low Lens (78033)
- GROTE Clearance Marker Light, LED, Yellow, 12VDC (49333)
- GROTE Clearance/Marker, 2.5In., PC Rated, LED, Ylw (46143)
- GROTE Marker Lamp, Turtleback, Sealed ABS, Yellow (78363)
- GROTE Marker Lamp, LED Dual Intensity, Yellow (49253)
- Grote Automotive Warning & Marker Lights