Shop All Automotive Warning & Marker Lights
Grote
Clearance/Marker Lamp, LED, Yellow Body
Mfr # 46933
Zoro # G3201344
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Voltage 12
- Lamp Type Led
- Includes Turtleback(R) Design For Maximum Durability, Yellow Body, Yellow Lens
- Sub-Category Clearance Marker Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 46933
- Zoro # G3201344
- UPC # 089373006734
- Country of Origin Canada
- Category Automotive Warning & Marker Lights
Dimensions
Length | 5-5/16" |
Width | 7/8" |
Width - Vehicle Lighting | 1 1/2 in |
Height - Vehicle Lighting | 7/8 in |
Length - Vehicle Lighting | 5 3/8 in |
Depth | 1-7/16" |
Overall Height | 7/8 in |
Overall Depth | 1 7/16 in |
Overall Width | 1 1/2 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 7/8 in, Overall Width 1 1/2 in, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66930, 66931, 66932, Current 0.07 A, Electrical Connection Pigtail, Housing Material Polycarbonate, Installation Type Permanent, Lens Material Polycarbonate, Manufacturer Warranty 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Head Set, Hs26229Pt-1 (HS26229PT-1)
- PEAK Peak DEF002 2.5 Gallon; Diesel Exhaust Fluid (135382)
- AC WORKS 1.5FT EV Adapter NEMA 6-50P Welder Plug to 50A EV Adapter Cord for Tesla (EV650MS-018)
- ANTHES Exhaust Rain Cap, 3-3/4 x 3-15/16 In. (11012)
- GROTE Clearance Marker Light, LED, Yellow (45303)
- GROTE Cab Marker, OEM Style Aerodynamic, Yellow (46823)
- GROTE Clearance/Marker Lamp, 19 Style, Yellow (47093)
- GROTE Marker Lamp, LED, Beehive, 2 In, 9 Diode, Ylw (G3093)
- GROTE Clearance/Marker Lamp, Lens Optic, Red (45812)
- GROTE MICRONOVA CLR/MKR (49281)
- FEDERAL SIGNAL Wide Angle Light, LED, 12/24VDC, Amber (MPSW9-A)
- Grote Automotive Warning & Marker Lights