Shop All Automotive Warning & Marker Lights
Grote
Clearance/Marker Lamp, LED, Yellow
Mfr # 47073
Zoro # G3499027
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Lamp Type Led
- Includes Built-In Reflector
- Sub-Category Clearance Marker Lights
- Length 5-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 47073
- Zoro # G3499027
- UPC # 089373451275
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Length | 5-7/8" |
Width | 2" |
Depth | 1-1/2" |
Width - Vehicle Lighting | 1 1/2 in |
Height - Vehicle Lighting | 2 in |
Length - Vehicle Lighting | 5 3/4 in |
Overall Height | 2 in |
Overall Width | 1 1/2 in |
Overall Depth | 1 1/2 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Amber, Mount Type Bracket, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 1 1/2 in, Standards FMVSS 108, SAE Lens Code A, P2, PC, Compatible Electrical Connection Manufacturer Model Number 66910, 66911, 67070, 67071, Current 0.06 A, Electrical Connection Male Pin Connector, Features Hermetic Lens to Housing Seal, Housing Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Connector, 5 In (127 Mm) Id-Id (P206375)
- PERKO 1" Thru-Hull Fitting F/ Hose Chrome Plated Bronze (0350006DPC)
- VELVAC R.Head, Class A, R, H/R, H/M, Na, Bk (714582)
- ABRAMS 6" Oval Black Rubber Grommet for 6 Inch Oval STT Light (TLG-60O)
- GROTE Marker Lamp, Thin-Line, Single Bulb, Yellow (45253)
- GROTE Clearance Marker Light, LED, Yellow (49283)
- GROTE Clearance/Marker, 2.5In., PC Rated, LED, Ylw (46143)
- GROTE Clearance/Marker Lamp, Lens Optic, Ylw (45263)
- GROTE Lamp, Optic Lens, LED, 2.5 In., Yellow (G1033)
- GROTE Marker Lamp, LED, 3 Diode, Red (G1502)
- ECCO Safety Director, LED, Amber (37038AS)
- Grote Automotive Lighting