Shop All Automotive Warning & Marker Lights
Grote
Clearance/Marker Lamp, Double Bulb, Red
Mfr # 46742
Zoro # G1702793
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Voltage 12
- Standards FMVSS 108
- Lens Color - Vehicle Lighting Red
- Lens Shape - Vehicle Lighting Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 46742
- Zoro # G1702793
- UPC # 089373007250
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 1 in |
Length - Vehicle Lighting | 3 3/4 in |
Width - Vehicle Lighting | 3/4 in |
Overall Height | 1 3/16 in |
Overall Width | 3 13/16 in |
Overall Depth | 13/16 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Rectangular, Lens Color Red, Mount Type Bracket, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Width 3 13/16 in, Standards FMVSS 108, SAE Lens Code P2, P3, PC, Compatible Electrical Connection Manufacturer Model Number 66980, 66981, 66982, Current 0.66 A, Electrical Connection Male Pin Connector, Housing Material Polycarbonate, Installation Type Permanent, Lamp Life 12,000 hr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIDENT HOSE VAC - XHD Bilge & Livewell Hose; 1-1/8" x 50Ft; Clear/Black (1471186)
- FOUR SEASONS BUICK ELECTRA SEDAN/COUPE 81-77-LESABRE (35720)
- STAMPEDE 14-16 TUNDRA SMOKE VP SERIES HOOD PROTECTOR (2325-2)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Amber, 24VDC (AV1-LED-024A)
- GROTE Clearance/Marker Lamp, Lens Optic, Red (45262)
- GROTE Clr/Mkr Lamp- Red Kit(45812+91400+67050) Clr/Mkr Lamp Kt, 45042 (45042)
- GROTE Clearance/Marker, 3" Center, Thin-Line, LED (65512)
- GROTE Clearance/Marker Lamp, ABS, LED, Yellow (78453)
- GROTE Clr/Mkr Lamp-Red-Low Profile W/Bezel, 45662 (45662)
- GROTE Clearance/Marker, 3-1/8 In, LED, Yellow (47503)
- BUYERS PRODUCTS 24 Inch Modular Light Bar (6 Amber Modules) (8893024)
- Grote Automotive Lighting