Shop All Automotive Warning & Marker Lights
Grote
Clearance/Marker Lamp, ABS, LED, Yellow
Mfr # 78453
Zoro # G2969303
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Voltage 12
- Includes ABS Lamp
- Standards FMVSS 108
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 78453
- Zoro # G2969303
- UPC # 089373470917
- Country of Origin Canada
- Category Automotive Warning & Marker Lights
Dimensions
Length - Vehicle Lighting | 3 3/4 in |
Height - Vehicle Lighting | 7/8 in |
Width - Vehicle Lighting | 1 1/4 in |
Overall Height | 7/8 in |
Overall Depth | 1 1/4 in |
Overall Width | 3 7/8 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 7/8 in, Overall Width 3 7/8 in, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66930, 66931, 66932, Current 0.06 A, Electrical Connection Pigtail, Housing Material Polycarbonate, Installation Type Permanent, Lens Material Polycarbonate, Manufacturer Warranty 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Screen-1.5" Overlow Tube, #ODTS-2-DP (ODTS-2-DP)
- GROCO 1/2" Fresh Water Strainer w/Plastic Basket (WSB-500-P)
- DONALDSON Lube Filter, Spin-On Full Flow, P502568 (P502568)
- DAYCO Utility Belt Industrl V-Belt, Ap34 (AP34)
- GROTE Clr/Mkr Lamp - Clr/Mkr, Yel, Led, Round, Micronova P2 (49323)
- GROTE MICRONOVA CLR/MKR (49281)
- GROTE Clearance/Marker Lamp, 3" Center, LED, Ylw (47463)
- GROTE Marker Lamp, Turtleback, No Splice, Red (45442)
- GROTE Clearance Marker Light, LED, Red (49262)
- GROTE Back-Up Alarm Led Beacon, 78123 (78123)
- RACE SPORT 8-Led Head Visor Led Strobe Bar Kit W/ 15-Patterns & Control Box (RSL648B)
- Grote Automotive Lighting