Shop All Automotive Warning & Marker Lights
Grote
Clearance/Marker Lamp, 2In, LED, Yellow
Mfr # 47113
Zoro # G0407443
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Lamp Type Led
- Sub-Category Clearance Marker Lights
- Features Seal-Tight Expanded Rubber Gasket
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 47113
- Zoro # G0407443
- UPC # 089373451510
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 5/8 in |
Diameter | 2" |
Depth | 3/4" |
Diameter - Vehicle Lighting | 2 in |
Overall Depth | 5/8 in |
Overall Diameter | 2 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Lens Color Amber, Mount Type Bracket, Grommet, Overall Diameter 2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code P2, P3, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.06 A, Electrical Connection PL-10 Connector, Features Seal-Tight Expanded Rubber Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TARP Shaft, Spool, Tarper Axle, 5 In. (11201)
- NOCO Battery Strap, Black, 42" L, Heavy Duty (HM001CS)
- TH MARINE Assy-Drn Plg Blck, #DP-1-DP (DP-1-DP)
- BOSCH Wiper Blade, 20Ca (20CA)
- GROTE Clearance Marker Light, LED, Red (54722)
- GROTE Warning Light, LED, Ambr, Mag, Rnd, 4-1/4 Dia (77913)
- GROTE Bar Lamp, Low-Profile, Square Style (49082)
- GROTE Clearance/Marker Lamp, LED, Red (47072)
- GROTE Lamp, LED, 2-1/2 In, Yellow, Clear Lens (G1043)
- GROTE Clearance/Marker Lamp, 3" Center, LED, Ylw (47243)
- KC HILITES JEEP JK; PRO6 GRAVITY LED 8-LIGHT SYS 07-16 (91313)
- Grote Automotive Warning & Marker Lights