Shop All Automotive Warning & Marker Lights
Grote
Clearance/Marker Lamp, 2.5In., LED, Yellow
Mfr # 47123
Zoro # G0978966
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Voltage 12
- Lamp Type Led
- Sub-Category Clearance Marker Lights
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 47123
- Zoro # G0978966
- UPC # 089373451565
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Depth | 3/4" |
Diameter - Vehicle Lighting | 2 1/2 in |
Diameter | 2-1/2" |
Width - Vehicle Lighting | 3/4 in |
Overall Diameter | 2 1/2 in |
Overall Depth | 3/4 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Lens Color Amber, Mount Type Bracket, Grommet, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.06 A, Electrical Connection PL-10 Connector, Housing Material Polycarbonate, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2-1/2 Inch I.D. Forged 4-Bolt Mount Drawbar - Black (BDB125015)
- A & I PRODUCTS Seat, Universal w/ Trapezoid Back, YLW 23" x10" x18.5" (A-T110YL)
- BALDWIN FILTERS Air Filter, 10-3/8 x 12-3/8 in. (PA2520)
- LUVERNE Black Powder Coated Aluminum Running Boards (415060-401721)
- GROTE Marker Lamp, LED, 3 Diode, Red (G1902)
- GROTE Clearance Marker Light, LED, Red (49262)
- GROTE Clr/Mkr 3 X 2 Lamp-Yellow-Led Marker (47503)
- GROTE Clr/Mkr Lmp- 2.5- Red- Hicount-Led 9Diod Hi Count Led, G1092 (G1092)
- GROTE Marker Lamp, LED Dual Intensity, Yellow (49253)
- GROTE Clr/Mkr Lamp-Yellow-Retail Pack, 46543-5 (46543-5)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (85BZR)
- Grote Automotive Warning & Marker Lights