Shop All Automotive Warning & Marker Lights
Grote
Clearance/Marker Lamp, 2.5In., LED, Red
Mfr # 47122
Zoro # G2906827
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Voltage 12
- Lamp Type Led
- Sub-Category Clearance Marker Lights
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 47122
- Zoro # G2906827
- UPC # 089373451534
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Diameter - Vehicle Lighting | 2 1/2 in |
Width - Vehicle Lighting | 3/4 in |
Depth | 3/4" |
Diameter | 2-1/2" |
Overall Depth | 3/4 in |
Overall Diameter | 2 1/2 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Lens Color Red, Mount Type Bracket, Grommet, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.06 A, Electrical Connection Male Pin Connector, Housing Material Polycarbonate, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 1688021M91 Differential Filter Fits Massey Ferguson Tractor Models 20E 251XE 253 (1674984M92)
- D-A LUBRICANT CO D-A HydraSafe HIVI Hydraulic Fluid ISO 46 - 5 Gallon Plastic Pail (54028)
- ORALITE 5 Year Rflct Tape, Agricultural, Poly, 2inW (22666)
- QUICK 900/Dw Foot Switch Down White (FP900DW00000A00)
- GROTE Clearance/Marker Lamp, Lens Optic, Red (45262)
- GROTE Clearance/Marker Lamp, Lens Optic, Yellow (45813)
- GROTE Clr/Mkr- Yel- Mcrnv Led- Dual Int- P2- W Clr/Mkr Lamp, 49383 (49383)
- GROTE Clr/Mkr Lamp-Yellow-Chrome Armored, 46893 (46893)
- GROTE Clearance Marker Light, LED, Green (60824)
- GROTE Marker Lamp, Reflector, 2-1/2 In, Yellow (45833)
- TECNIQ Fender Sidemarker Light Chrome (TQ S90-0C20-1)
- Grote Automotive Lighting