Shop All Automotive Warning & Marker Lights
This Product is Discontinued
Grote
Clearance/Marker Lamp, 2 In, Beehive, Red (Discontinued)
Mfr # 47102
Zoro # G3002517
This Product is Discontinued
Key Features
- Color Red
- Voltage 12
- Lamp Type incandescent
- Sub-Category Clearance Marker Lights
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 47102
- Zoro # G3002517
- UPC # 089373451114
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Diameter | 2" |
Diameter - Vehicle Lighting | 2 in |
Depth | 1-5/8" |
Width - Vehicle Lighting | 1 5/8 in |
Overall Diameter | 2 in |
Overall Width | 1 5/8 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Cone, Lens Color Red, Overall Diameter 2 in, Overall Width 1 5/8 in, Electrical Connection Pigtail, Installation Type Permanent, Lamp Life 12,000 hr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.