Shop All Automotive Warning & Marker Lights
Grote
Clearance/Marker Lamp, 19 Style, Red
Mfr # 47092
Zoro # G1979704
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Voltage 12
- Features Seal-Tight Expanded Rubber Gasket
- Standards FMVSS 108
- FMVSS - Vehicle Lighting P2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 47092
- Zoro # G1979704
- UPC # 089373451343
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Length - Vehicle Lighting | 3 7/8 in |
Width - Vehicle Lighting | 7/8 in |
Height - Vehicle Lighting | 1 1/4 in |
Overall Height | 1 3/16 in |
Overall Depth | 7/8 in |
Overall Width | 3 13/16 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Red, Mount Type Bracket, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Width 3 13/16 in, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66980, 66981, 66982, Current 0.06 A, Electrical Connection Male Pin Connector, Features Seal-Tight Expanded Rubber Gasket, Housing Material Polycarbonate, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE Signal-Stat, Led, Yellow Rectangular, 16 Diode, Marker Clearance Light, P2, 2 Screw (2660A-3)
- DONALDSON Air Filter, Safety, P116446 (P116446)
- MOTORCRAFT Grease-Chassis Lubrication, XL5A (XL5A)
- BETA 1 FILTERS Air Filter replacement filter for C2375 / MANN+HUMMEL (B1AF0009277)
- GROTE Lamp, Built-In Reflector, 2.5 In, LED, Red (G1002)
- GROTE Lamp, Square Corner, 2 Bulb, Duramold, Red (46792)
- GROTE Clearance/Marker Lamp, 2 In., LED, Red (47112)
- GROTE Bar Lamp, LED Markers, Red (49182)
- GROTE Clearance Marker Light, LED, Red (54752)
- GROTE Clearance/Marker Lamp, Optic Lens, LED, Ylw (47163)
- ECCO Beacon, Blue, 4" H (6465B)
- Grote Automotive Lighting