Shop All Automotive Warning & Marker Lights
Grote
Clearance/Marker, 2.5In., PC Rated, LED, Red
Mfr # 46142
Zoro # G1762354
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Led
- Sub-Category Clearance Marker Lights
- Type PC Rated
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 46142
- Zoro # G1762354
- UPC # 089373138619
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 3/4 in |
Diameter - Vehicle Lighting | 2 1/2 in |
Diameter | 2-1/2" |
Depth | 3/4" |
Overall Diameter | 2 1/2 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Round, Lens Color Red, Mount Type Bracket, Grommet, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code PC, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.06 A, Electrical Connection PL-10 Connector, Housing Material Polycarbonate, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Seal Puller, 3/4 in. (45FF24)
- DONALDSON Fuel Filter, Spin-On, P550115 (P550115)
- ILC Replacement for JOHN DEERE AM878176 STARTER (AM878176 STARTER)
- VALLEY INDUSTRIES Nozzle Boomless Left Spray 2 G (BN2BP088LSX-CS)
- GROTE Clearance/Marker Lamp, 3" Center, LED, Red (47242)
- GROTE Marker Lamp, ABS, Optic Lens, Yellow (78343)
- GROTE Marker Lamp, Turtleback, Sealed ABS, Yellow (78363)
- GROTE Clearance/Marker Lamp, 3" Center, LED, Ylw (47243)
- GROTE Clearance/Marker, 3-1/8 In, LED, Red (47502)
- GROTE Marker Lamp, LED, Beehive, 2-1/2 In, Red (G1082)
- GROTE Clearance/Marker Lamp, Red (46412)
- Grote Automotive Warning & Marker Lights