Shop All Automotive Warning & Marker Lights
Grote
Clearance Marker Light, LED, Yellow
Mfr # 54663
Zoro # G3365953
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FMVSS 108
- Power Source Male Pin Terminals
- Housing Material Polycarbonate
- Lens Color Amber
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 54663
- Zoro # G3365953
- UPC # 089373154206
- Country of Origin Canada
- Category Automotive Warning & Marker Lights
Dimensions
Overall Height | 2 3/4 in |
Overall Depth | 2 5/16 in |
Overall Width | 6 1/2 in |
Details
Item | Razorback Flashing LED Marker Light |
Standards | FMVSS 108 |
Power Source | Male Pin Terminals |
Housing Material | Polycarbonate |
Lens Color | Amber |
Lens Material | Polycarbonate |
Shape | Oval |
Lighting Technology | LED |
Current | 0.18 A |
Light Type | Marker Light |
Mount Type | Bracket |
SAE Lens Code | P2 |
Compatible Electrical Connection Manufacturer Model Number | 66861 |
Description
Razorback Flashing LED Marker Light, Light Type Marker Light, Lighting Technology LED, Shape Oval, Lens Color Amber, Mount Type Bracket, Overall Diameter Not Applicable, Overall Height 2 3/4 in, Overall Width 6 1/2 in, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66861, Current 0.18 A, Housing Material Polycarbonate, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Inspection Hatch White (RF530)
- CURT Grip Step Receiver Hitch Step (32001)
- DAYCO Auto V-Belt, Industry Number 11A1155 (15455)
- ACDELCO Windshield Wiper, 8-02216 (8-02216)
- GROTE Clearance/Marker Lamp, 19 Style, Red (47092)
- GROTE Clearance Marker Light, LED, Red (49282)
- GROTE Marker Lamp, Oval With Reflector, Yellow (46713)
- GROTE Clr/Mkr Lamp- Red Kit(45812+91400+67050) Clr/Mkr Lamp Kt, 45042 (45042)
- GROTE Cab Marker, OEM Style Aerodynamic, Yellow (46823)
- GROTE Lamp, Square Corner, 2 Bulb, Duramold, Red (46792)
- PETERSON MANUFACTURING LED CLEARANCE LIGHT (168A)
- Grote Automotive Lighting