Shop All Automotive Warning & Marker Lights
Grote
Clearance Marker Light, LED, Yellow
Mfr # 49453
Zoro # G3378982
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 1-5/32"
- Width 5-7/8"
- Standards FMVSS 108
- Mounting - Vehicle Lighting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 49453
- Zoro # G3378982
- UPC # 089373164137
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Length | 1-5/32" |
Width | 5-7/8" |
Overall Height | 1 3/16 in |
Overall Width | 5 7/8 in |
Overall Depth | 1 in |
Details
Item | MicroNova DOT Clearance Marker Light |
Color | Yellow |
Standards | FMVSS 108 |
Mounting - Vehicle Lighting | Bracket |
Power Source | Male Bullet Terminals |
Lens Color - Vehicle Lighting | Yellow |
Lighting Technology - Vehicle Lighting | LED |
Lens Shape - Vehicle Lighting | Round |
Lens Material | Acrylic |
Lens Color | Amber |
Housing Material | Polycarbonate |
Shape | Rectangular |
Lighting Technology | LED |
Electrical Connection | Male Bullet Connector |
Light Type | Clearance Light |
Current | 0.5 A |
SAE Lens Code | PC |
Mount Type | Bracket |
Mount Style | Surface |
Description
MicroNova DOT Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Amber, Mount Type Bracket, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Width 5 7/8 in, Standards FMVSS 108, SAE Lens Code PC, Current 0.5 A, Electrical Connection Male Bullet Connector, Housing Material Polycarbonate, Lens Material Acrylic, Manufacturer Warranty Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINGS MARK Reversible Mat; Graphic Black/Silver; 8Ft x 12Ft (GA1-BLK/SLVR)
- MOOG Hub Assembly, 513275 (513275)
- QUICKCABLE Copper Lug, 3/0, 1/2", 90 deg., PK10 (5957-010HL)
- BOSCH Metering Unit, 1462C00987 (1462C00987)
- GROTE Bar Lamp, Low-Profile, Square Style (49082)
- GROTE Lamp, Square Corner, 2 Bulb, Duramold, Red (46792)
- GROTE Bar Lamp, LED Markers, Red (49182)
- GROTE Clearance Marker Light, LED, Red (54722)
- GROTE Marker Lamp, LED, 3 Diode, Red (G1502)
- GROTE Clr/Mkr, Yel, Led, Micronova Pc W/Grommet (47973)
- ECCO Replacement Lens, Amber, 5" H (R6050LA)
- Grote Automotive Warning & Marker Lights