Shop All Automotive Warning & Marker Lights
Grote
Clearance Marker Light, LED, Yellow
Mfr # 49263
Zoro # G3379183
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FMVSS 108
- Lens Color - Vehicle Lighting Yellow
- Power Source Male Bullet Terminals
- Mounting - Vehicle Lighting Grommet
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 49263
- Zoro # G3379183
- UPC # 089373182001
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Overall Diameter | 1 1/8 in |
Details
Item | MicroNova DOT Clearance Marker Light |
Standards | FMVSS 108 |
Lens Color - Vehicle Lighting | Yellow |
Power Source | Male Bullet Terminals |
Mounting - Vehicle Lighting | Grommet |
Lighting Technology - Vehicle Lighting | LED |
Lens Shape - Vehicle Lighting | Round |
Housing Material | Polycarbonate |
Lens Material | Acrylic |
Lens Color | Amber |
Shape | Round |
Lighting Technology | LED |
SAE Lens Code | PC |
Mount Style | Surface |
Mount Type | Grommet |
Light Type | Clearance Light |
Electrical Connection | Male Bullet Connector |
Current | 0.03 A |
Description
MicroNova DOT Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Amber, Mount Type Grommet, Overall Diameter 1 1/8 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code PC, Current 0.03 A, Electrical Connection Male Bullet Connector, Housing Material Polycarbonate, Lens Material Acrylic, Manufacturer Warranty Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING Bigeasy Loop (32903)
- WILSON ANTENNAS Antenna, Center Load, 49inH (305495SE)
- DONALDSON Head Assembly, Hmk04 Duramax, P179381 (P179381)
- ELECTRONIC SPECIALTIES $RELAY BUDDY PRO TEST KIT (ES191)
- GROTE Warning Light, LED, Red, Mag, Rnd, 4-1/4 Dia (77912)
- GROTE Lamp, Square Corner, 2 Bulb, Duramold, Ylw (46793)
- GROTE Marker LED Lamp, 15 Style, Red (47082)
- GROTE Clr/Mkr Lamp-Yellow-Retail Pack, 46543-5 (46543-5)
- GROTE Marker Lamp, Turtleback, No Splice, Red (45442)
- GROTE Yellow Round Led Marker Lamp (49343)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3P-120R)
- Grote Automotive Lighting