Shop All Automotive Warning & Marker Lights
Grote
Clearance Marker Light, LED, Yellow, 12VDC
Mfr # 49333
Zoro # G1574330
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Grommet
- Length 21/32"
- Width 1-1/8"
- Features Extends Less Than 3/8 in From Mounted Surface, Male Bullet Termination, MicroNova Dot LED, No Fasteners Required, Sleek Aerodynamic Styling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 49333
- Zoro # G1574330
- UPC # 089373150888
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Length | 21/32" |
Width | 1-1/8" |
Diameter - Vehicle Lighting | 1 in |
Width - Vehicle Lighting | 1/2 in |
Overall Diameter | 1 in |
Overall Depth | 1/2 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Amber, Mount Type Grommet, Overall Diameter 1 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code P2, PC, Current 0.5 A, Electrical Connection Male Bullet Connector, Housing Material PVC, Includes Grommet, Installation Type Permanent, Lens Material Acrylic, Manufacturer Warranty 3 yr, Number of Bulbs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Bumper Screw Ret 9mm Hole 20mm Flng 26mm Stem PK10 (9646PK)
- BUYERS PRODUCTS 600W/90-1 Electric Tarp Gear Motor - 3 Year Warranty (5543095)
- STREAMLIGHT Knucklehead Rechargeable Work Light (90607)
- MAIN FILTER VICKERS V0211B2R05 Replacement/Interchange Spin-On Filter (MF0058074)
- GROTE Clearance Marker Light, LED, Red (49282)
- GROTE Clearance/Marker Lamp, 2.5In., LED, Red (47122)
- GROTE Clearance Marker Light, LED, Red (49362)
- GROTE Marker Lamp, Reflector, 2-1/2 In, Yellow (45833)
- GROTE Clr/Mkr- Yel- Mcrnv Led- Dual Int- P2- W Clr/Mkr Lamp, 49383 (49383)
- GROTE Bar Lamp, Low-Profile, Square Style (49082)
- PETERSON MANUFACTURING Incandescent Rectangular 6 Length x 2116 Width Red Lens Surface Mount (M130R)
- Grote Automotive Warning & Marker Lights