Shop All Automotive Warning & Marker Lights
Grote
Clearance Marker Light, LED, Red
Mfr # 54752
Zoro # G3365649
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color RED
- Lamp Type Oval LED
- Sub-Category Stop-Turn-Tail Lamps
- Length 23/32"
- Width 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 54752
- Zoro # G3365649
- UPC # 089373155821
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Length | 23/32" |
Width | 6-1/2" |
Length - Vehicle Lighting | 6 in |
Overall Height | 2 1/4 in |
Overall Width | 6 1/2 in |
Overall Depth | 11/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Clear, Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Width 6 1/2 in, Overall Depth 11/16 in, Current 0.13 A, 0.17 A, Electrical Connection Male Pin, Compatible Electrical Connection Grainger Part Number 411Z80, 411Z81, 411Z86, Compatible Electrical Connection Manufacturer Model Number 66863, 66864, 66865, Mount Type Bracket, Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Car Fan, Heavy Duty, 12V (RP-1179)
- DONALDSON Air Filter, Safety Radialseal, P535396 (P535396)
- A & I PRODUCTS Cab Roof 61" x56.5" x7" (A-AR74143)
- STABILUS Gas Spring, 4B-457942 (4B-457942)
- GROTE Marker Lamp, LED, 3 Diode, Yellow (G1903)
- GROTE Marker LED Lamp, 15 Style, Red (47082)
- GROTE Clr/Mkr Lamp - Clr/Mkr, Yel, Led, Round, Micronova P2 (49323)
- GROTE Thin-Line LED Bar Lamp (49122)
- GROTE Lamp, 9 Diode, 2 In., LED, Yellow (G3003)
- GROTE Marker Lamp, LED Dual Intensity, Yellow (49253)
- WOLO LED Warning Light, Green, 12/100VDC (3077P-G)
- Grote Automotive Warning & Marker Lights