Shop All Automotive Warning & Marker Lights
Grote
Clearance Marker Light, LED, Red
Mfr # 49282
Zoro # G4430927
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FMVSS 108
- Power Source Male Bullet Terminals
- Mounting - Vehicle Lighting Grommet
- Lens Shape - Vehicle Lighting Round
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 49282
- Zoro # G4430927
- UPC # 089373182421
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Overall Diameter | 1 1/8 in |
Details
Item | MicroNova DOT Clearance Marker Light |
Standards | FMVSS 108 |
Power Source | Male Bullet Terminals |
Mounting - Vehicle Lighting | Grommet |
Lens Shape - Vehicle Lighting | Round |
Lighting Technology - Vehicle Lighting | LED |
Lens Color - Vehicle Lighting | Red |
Lens Material | Acrylic |
Housing Material | Polycarbonate |
Lens Color | Red |
Lighting Technology | LED |
Shape | Round |
Mount Style | Surface |
Electrical Connection | Male Bullet Connector |
Current | 0.03 A |
Light Type | Clearance Light |
Mount Type | Grommet |
Description
MicroNova DOT Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Red, Mount Type Grommet, Overall Diameter 1 1/8 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, Current 0.03 A, Electrical Connection Male Bullet Connector, Housing Material Polycarbonate, Lens Material Acrylic, Manufacturer Warranty Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING OFFSET VALVE TAPPET GAUGE SET (CTAA308)
- VELVAC Head And Loop Assembly - White, 701001 (701001)
- OTC Brake Bleeder, Vacuum, 10-13/16 in L, 3 pcs (8101-SET)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 (5724-360-005B)
- GROTE Lamp, 9 Diode, 2 In., LED, Red (G3002)
- GROTE Clearance/Marker, 2.5In., PC Rated, LED, Red (46142)
- GROTE Clr/Mkr- Yel- Mcrnv Led- Dual Int- P2- W Clr/Mkr Lamp, 49383 (49383)
- GROTE Clearance/Marker, 3" Center, Thin-Line, LED (65512)
- GROTE Clr/Mkr Lmp- Yel-Led- Micronovapc- W/O B, 45283 (45283)
- GROTE Clearance/Marker Lamp, Double Bulb, Yellow (46743)
- INFINITE INTERNATIONAL UL146001 2 in. Red Trailer Marker Light (187075)
- Grote Automotive Lighting