Shop All Automotive Warning & Marker Lights
Grote
Clearance Marker Light, LED, Red, 12VDC
Mfr # 49332
Zoro # G1574321
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Includes Grommet
- Length 21/32"
- Width 1-1/8"
- Features Extends Less Than 3/8 in From Mounted Surface, Male Bullet Termination, MicroNova Dot LED, No Fasteners Required, Sleek Aerodynamic Styling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 49332
- Zoro # G1574321
- UPC # 089373150864
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Length | 21/32" |
Width | 1-1/8" |
Width - Vehicle Lighting | 1/2 in |
Diameter - Vehicle Lighting | 1 in |
Overall Diameter | 1 1/8 in |
Overall Depth | 1/2 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Red, Mount Type Grommet, Overall Diameter 1 1/8 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code PC, Current 0.05 A, Electrical Connection Male Bullet Connector, Housing Material PVC, Includes Grommet, Installation Type Permanent, Lens Material Acrylic, Manufacturer Warranty 3 yr, Number of Bulbs 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Sleeve-1-1/2X50Bk, #FLX-150-DP (FLX-150-DP)
- AGS Brass Brake Line Union, 3/16 (M10x1.0 Inverted), 1/bag (BLU-9B)
- WESTWARD Booster Cable, SD, 4 AWG, 16 Ft, 285 Amp (5RXG3)
- ILC Replacement for Osram Sylvania 30126, 2PK (30126 OSRAM SYLVANIA)
- GROTE Lamp, Turtleback, Lens Optic, Yellow (46833)
- GROTE Clearance/Marker Lamp, Thin Line, LED, Red (46902)
- GROTE Clr/Mkr Lmp- 2.5- Oval- Yel- Supernova L Clr/Mkr Lamp, 47013 (47013)
- GROTE Clr/Mkr- Red- Mcrnv Led- Dual Int- P2- W Clr/Mkr Lamp, 49372 (49372)
- GROTE Marker Lamp, 2-1/2 In, Beehive, LED, Red (47222)
- GROTE Clearance Marker Light, LED, Yellow (45303)
- PETERSON MANUFACTURING RD 2-1/2 CLR MKR LIT RED (V142R)
- Grote Automotive Lighting