Shop All Turn Signal Lights, and Side Marker Lights
Grote
Clearance Marker Lamp, 5-7/8" Length
Mfr # G2103
Zoro # G2993697
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Lighting Technology - Vehicle Lighting LED
- Height - Vehicle Lighting 2 in
- Width - Vehicle Lighting 1 1/2 in
- Length - Vehicle Lighting 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # G2103
- Zoro # G2993697
- UPC # 089373122649
- Country of Origin United States
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 1 1/2 in |
Length - Vehicle Lighting | 5 7/8 in |
Width | 2" |
Length | 5-7/8" |
Depth | 1-1/2" |
Overall Width | 5 7/8 in |
Overall Depth | 1 1/2 in |
Overall Height | 2 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 5 7/8 in, Standards FMVSS 108, SAE Lens Code A, P2, Current 0.15 A, Electrical Connection Blunt Cut Wires, Features Hermetic Lens to Housing Seal, Housing Material Polycarbonate, Installation Type Permanent, Lens Material Acrylic, Manufacturer Warranty 2 yr, Number of Bulbs 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE Monroe Magnum Strut - Front - fits 2015-2016 Ford Transit-150, 553005 (553005)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Brown, 0.045" Diameter, 60 Volts (18STRBROGXL500)
- BUYERS PRODUCTS 2 Inch Heavy-Duty Ball Mount 4 Inch Drop x 7-7/8 Long Tube Black For 1-1/4 Hole (1803056)
- BLUE SEA SYSTEMS Blue Sea 9001e e-Series Battery Switch Selector (9001E)
- GROTE Marker Lamp, Economy, Red, 12V (46082)
- GROTE Clearance/Marker Lamp, w/Chrome Bezel (47953)
- GROTE Cab Marker, Flush Mount Socket, Yellow (46913)
- GROTE Flasher-2 Pin - 24 Volt, 44850 (44850)
- GROTE Two Sided Lamp, Side Marker, LH, Red/Yellow (G5530)
- GROTE Lamp Kit w/Bezel, M1 Series, LED, Yellow (45583)
- SPEC-D TUNING 01-07 Mercedes C-Class Projector Headlights, LHP-BW20301G-TM (LHP-BW20301G-TM)
- Grote Automotive Lighting