Shop All Turn Signal Lights, and Side Marker Lights
Grote
Clearance Marker Lamp
Mfr # 47183
Zoro # G3116461
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Oval
- Lighting Technology - Vehicle Lighting LED
- Height - Vehicle Lighting 2 1/8 in
- Width - Vehicle Lighting 2 5/8 in
- Length - Vehicle Lighting 7 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 47183
- Zoro # G3116461
- UPC # 089373468563
- Country of Origin United States
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 2 1/8 in |
Width - Vehicle Lighting | 2 5/8 in |
Length - Vehicle Lighting | 7 1/8 in |
Length | 7-9/16" |
Width | 2-5/8" |
Depth | 2-1/8" |
Overall Height | 7 9/16 in |
Overall Width | 2 5/8 in |
Overall Depth | 2 1/8 in |
Description
Clearance Marker Light, Light Type Marker Light, Lighting Technology LED, Shape Rectangular, Lens Color Amber, Mount Type Bracket, Overall Diameter Not Applicable, Overall Height 7 9/16 in, Overall Width 2 5/8 in, Standards FMVSS 108, SAE Lens Code P2, Current 0.12 A, Electrical Connection Blunt Cut Wires, Features Replaceable Lens, Housing Material Polycarbonate, Installation Type Permanent, Lens Material Polycarbonate, Manufacturer Warranty 10 yr, Number of Bulbs 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIP TOP TEAK Wood Oil Sealer - Gallon (TS 1002)
- LISLE BULB 24V (LI27460)
- VELVAC Mirror, Right, 2020, Blck, Chevy/GM Van, 96" (714558)
- SCHMITT & ONGARO MARINE Ongaro Mini SS Single Drop-In Horn w/SS Grill - 12v High Pitch (10051)
- GROTE Clearance/Marker Lamp, w/Chrome Bezel (47952)
- GROTE Marker Lamp, Oval No Splice, 2 Bulb, Red (45432)
- GROTE Stt Lamp- Red-Led- Oval- Surface Mnt- Re, 52592-5 (52592-5)
- GROTE Stt- 4- Yel- Black- Diecast- Dbl Cntact/ Stt Lamp, 53023 (53023)
- GROTE Stt- Red- Field Resealable- Ss- Dble Con, 52612 (52612)
- GROTE Lamp Marker, Low Profile w/Bezel, Yellow (45663)
- TYC Turn Signal / Parking Light Assembly, 12-1537-01 (12-1537-01)
- Grote Turn Signal Lights, and Side Marker Lights