Shop All Automotive Back Up Alarms
Grote
CLEAR, WORK LAMP, LED, SPOT PATTERN, RETAIL
Mfr # 63601-5
Zoro # G2568498
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Voltage 12V
- Lamp Type LED
- Light Output 750 lm
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 63601-5
- Zoro # G2568498
- UPC # 089373154244
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 3 5/8 in |
Width - Vehicle Lighting | 3 in |
Length - Vehicle Lighting | 5 3/4 in |
Overall Height | 3 5/8 in |
Overall Width | 5 13/16 in |
Overall Depth | 2 7/16 in |
Description
Vehicle Work Light, IP Rating IP69K, Beam Type Spot, Overall Depth 2 7/16 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 12V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 5/8 in, Head Shape Rectangular, Overall Width 5 13/16 in, Electrical Connection Blunt Cut Wires, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Amended by 2006/28/EC, Directive 72/245/EEC, ECE R10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Motor, 1-1/2" Shaft, 18nm Torque (4A1.12.R110CE)
- WIX FILTERS Air Filter, 49518 (49518)
- MR. GASKET HOOD & DECK PINNING KIT (1016)
- WEATHER GUARD 90 1/8 X 15 1/8 X 18 WHITE STEEL SUPER-SIDE BOX (291-3-02)
- GROTE Back-Up Lamp- Oval- Single Led-Female Pi, 62751 (62751)
- GROTE LED WORK LAMP, MULTI-VOLT, FAR, PENDANT MN (64G01)
- GROTE LED WRK LAMP, MULTI-VOLT, NEAR, PENDANT MN (64G11-5)
- GROTE GREY 4" SNAP IN HOLE COVER WITH GASKET (94380-4)
- GROTE Back Up Alarm, Self-Grounding, 97dB, Blue (73040)
- GROTE FloodLight, 700lm, Rectangular, LED, 3-5/8"H (63611-5)
- ROADPRO Round Sealed Light, Clear/ Black Housing (RP-5401)
- Grote Automotive Electrical