Shop All Automotive Fuses
Grote
Circuit Breaker, Mini, Type I, 20A
Mfr # 82-2342
Zoro # G9786756
product price: $6.19
/ea
Sold in multiples of 3 for $18.57
$18.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-2342
- Zoro # G9786756
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Item | Circuit Breaker, Mini, Type I, 20A |
Description
Circuit Breaker,Mini,Type I,20A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Gear Tie 12 in. L Assorted Twist Ties 12 pk (GTPP12-A1-R8)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFSG5362W)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- PULSAR Generator Cover (PGC12A1)
- GROTE Circuit Breaker, Mini, Type I, 15A (82-2341)
- GROTE Turn Signal Switch (48522)
- GROTE Soleniod Swith, 12V, 100A (82-0312)
- GROTE Toggle Switch, On/Off, D/Bill, Green, 20A (82-1911)
- GROTE Switch, 6 Screw, On/On, 25A (82-2114)
- GROTE Circuit Breaker, Thermal, 60 Amp (82-2216)
- ZORO SELECT Automotive Circuit Breaker, 5RLT Series, 150 A (5RLT2)
- Grote Automotive Fuses