Shop All Trailer & Towing Accessories
Grote
Cable, Low Temp, 7 Cond, 6/14, 1/12, 500 ft.
Mfr # 82-5827-500
Zoro # G9787760
product price: $1,022.99
/ea
Free Shipping & Returns
$1,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low-Temperature Trailer Cable
- Length 500 ft.
- Features 7 Conductors, 6/14 and 1/12 ga.; UV Resistant; Remains Flexible in Extreme Temperatures -85 Degrees to 221 Degrees F
- Sub-Category Trailer Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-5827-500
- Zoro # G9787760
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 500 ft. |
Details
Item | Trailer Cable |
Type | Low-Temperature Trailer Cable |
Features | 7 Conductors, 6/14 and 1/12 ga.; UV Resistant; Remains Flexible in Extreme Temperatures -85 Degrees to 221 Degrees F |
Sub-Category | Trailer Cable |
Description
Cable,Low Temp,7 Cond,6/14,1/12,500 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel Asm-11 X 2 S (634-05063)
- MOTIVE PRODUCTS 1133 AP Racing Reservoir Adapter (1133-MTV)
- POWER SERVICE Gelled Diesel Fuel Additive, 64 oz Size (PS008064)
- CRESCENT JOBOX 3 Drawer Long Floor Heavy-Duty Aluminum Drawer Storage 36 in W x 6 in H x 50 in L (1403980)
- GROTE Cable, Low Temp, 7 Cond, 6/14, 1/12, 250 ft. (82-5827-250)
- GROTE Cable, Low Temp, 6 Cond, 14 ga., 100 ft. (82-5825)
- GROTE Socket, No Circuit/Breakers, 7-Pole (82-0853)
- GROTE Socket, 4-Pole (82-1020)
- GROTE Socket, ISO, Split Pin, Nylon, 7-Pole (82-1043)
- GROTE Cable, Low Temp, 3 Cond, 14 ga., 250 ft. (82-5823-250)
- GROTE Cable, Low Temp, 4 Cond, 14 ga., 100 ft. (82-5824)
- Grote Trailer & Towing Accessories