Shop All Trailer & Towing Accessories
Grote
Cable, Low Temp, 7 Cond, 6/14, 1/12, 250 ft.
Mfr # 82-5827-250
Zoro # G9787648
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 7 Conductors, 6/14 and 1/12 ga.; UV Resistant; Remains Flexible in Extreme Temperatures -85 Degrees to 221 Degrees F
- Length 250 ft.
- Type Low-Temperature Trailer Cable
- Sub-Category Trailer Cable
- Product Type Cable,Low Temp,7 Cond,6/14,1/12,250 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 82-5827-250
- Zoro # G9787648
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 250 ft. |
Details
Features | 7 Conductors, 6/14 and 1/12 ga.; UV Resistant; Remains Flexible in Extreme Temperatures -85 Degrees to 221 Degrees F |
Item | Trailer Cable |
Type | Low-Temperature Trailer Cable |
Sub-Category | Trailer Cable |
Product Type | Cable,Low Temp,7 Cond,6/14,1/12,250 ft. |
Description
Cable,Low Temp,7 Cond,6/14,1/12,250 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Drain Plug Pro Tool (5911A)
- MAXSA INNOVATIONS Park Right Dual Garage Laser Park (37312)
- BALDWIN FILTERS Fuel Filter, 2 27/32 in Length, 3 in Outside Dia (BF940)
- AFTERMARKET Transmission Steel Disc Fits Case International Harvester 480C 480D 480E 480ELL (D50083)
- GROTE STRAIGHT GREEN ABS, 7', 4/12, 2/10 & 1/8 GA (87190)
- GROTE Adapter, 7 Pole Round to 5 Pole Flat (82-2148)
- GROTE Cable, Low Temp, 4 Cond, 14 ga., 250 ft. (82-5824-250)
- GROTE Cable, Low Temp, 6 Cond, 14 ga., 100 ft. (82-5825)
- GROTE Harness, Fifth Wheel Adapter (82-1063)
- GROTE Coiled Power Cord (87100)
- C.E. SMITH Roller Bracket Assembly, 8 in., w/TPR Roller, UPC Label (10453G)
- Grote Trailer & Towing Accessories