Shop All Trailer & Towing Accessories
Grote
Cable, Low Temp, 7 Cond, 6/12, 1/10, 500 ft.
Mfr # 82-5826-500
Zoro # G9787465
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,327.99
Free 30-Day Returns
Key Features
- Type Low-Temperature Trailer Cable
- Features 7 Conductors, 6/12 and 1/10 ga.; UV Resistant; Remains Flexible in Extreme Temperatures -85 Degrees to 221 Degrees F
- Length 500 ft.
- Sub-Category Trailer Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 82-5826-500
- Zoro # G9787465
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 500 ft. |
Details
Type | Low-Temperature Trailer Cable |
Features | 7 Conductors, 6/12 and 1/10 ga.; UV Resistant; Remains Flexible in Extreme Temperatures -85 Degrees to 221 Degrees F |
Item | Trailer Cable |
Sub-Category | Trailer Cable |
Description
Cable,Low Temp,7 Cond,6/12,1/10,500 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS 2" Hourmeter 10,000 Hours Digital, 12-32VDC - Chesapeake Black w (13715)
- GARDNER BENDER Battery Charging Clip, 50A (14-550)
- BENDIX Valve, Pressure Protection, Brake, Pr-4, 85 Psi, 1/4 Ports, Fixed Pressure (286500N)
- SEA-DOG Rail Mount Bracket f/Flagpole - Round - 7/8"-1" (327194-1)
- GROTE Socket, Solid-Pin, 7 Pole (82-1005)
- GROTE Socket, 1 Pole, Die Cast (82-0851)
- GROTE Harness Adapter for 82-1060 (82-1062)
- GROTE Socket, ISO, Split Pin, Nylon, 7-Pole (82-1043)
- GROTE Socket, No Circuit/Breakers, 7-Pole (82-0853)
- GROTE Harness, Fifth Wheel Adapter (82-1063)
- GROTE Cable, Low Temp, 4 Cond, 14 ga., 250 ft. (82-5824-250)
- Grote Trailer & Towing Accessories