Shop All Trailer & Towing Accessories
Grote
Cable, Low Temp, 4 Cond, 14 ga., 250 ft.
Mfr # 82-5824-250
Zoro # G9787709
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 4 Conductors, 14 ga.; UV Resistant; Remains Flexible in Extreme Temperatures -85 Degrees to 221 Degrees F
- Length 250 ft.
- Type Low-Temperature Trailer Cable
- Sub-Category Trailer Cable
- Product Type Cable,Low Temp,4 Cond,14 ga.,250 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-5824-250
- Zoro # G9787709
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 250 ft. |
Details
Features | 4 Conductors, 14 ga.; UV Resistant; Remains Flexible in Extreme Temperatures -85 Degrees to 221 Degrees F |
Item | Trailer Cable |
Type | Low-Temperature Trailer Cable |
Sub-Category | Trailer Cable |
Product Type | Cable,Low Temp,4 Cond,14 ga.,250 ft. |
Description
Cable,Low Temp,4 Cond,14 ga.,250 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Strght-Tongue Coupler w/Posi-Lock, 1-7/8", Material: Steel (25131)
- STRONG ARM Universal Lift Support, 4247 (4247)
- WHITECAP T-Handle Latch-Chrome Plated Zamac/White Nylon-No Lock (S-230WC)
- FORM-A-FUNNEL Lawn and Garden Form-A-Funnel (LG-101)
- GROTE Trailer Receptacle, 3-15/16" Dia., 7-Way (87250)
- GROTE Kit, Male/Female, 4-Pole (82-1040)
- GROTE Ultralink ABS Power Cord, 96" (87191)
- GROTE Socket, Solid-Pin, 7 Pole (82-1005)
- GROTE STRAIGHT GREEN ABS, 7', 4/12, 2/10 & 1/8 GA (87190)
- GROTE Socket w/20A Circuit Breaker, 7-Way (82-0850)
- CURT Anti-Rattle Kit, Fits 1-1/4" Receiver (22315)
- Grote Trailer & Towing Accessories