Shop All Trailer & Towing Accessories
Grote
Cable, Low Temp, 4 Cond, 14 ga., 100 ft.
Mfr # 82-5824
Zoro # G9787587
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft.
- Features 4 Conductors, 14 ga.; UV Resistant; Remains Flexible in Extreme Temperatures -85 Degrees to 221 Degrees F
- Type Low-Temperature Trailer Cable
- Sub-Category Trailer Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-5824
- Zoro # G9787587
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 100 ft. |
Details
Item | Trailer Cable |
Features | 4 Conductors, 14 ga.; UV Resistant; Remains Flexible in Extreme Temperatures -85 Degrees to 221 Degrees F |
Type | Low-Temperature Trailer Cable |
Sub-Category | Trailer Cable |
Description
Cable,Low Temp,4 Cond,14 ga.,100 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Sure-Grip Running Boards (27-6150)
- KEX TIRE REPAIR 32 oz Bead Sealer (KEXKX-507F-1)
- CLASSIC ACCESSORIES Stellex Pontoon Boat Cover, MdlB, Blue (20-151-090501-00)
- SEA DOG Abs Deck Drain-4 3/16 Inch (Bl, #340020-1 (340020-1)
- GROTE Kit, Male/Female, 4-Pole (82-1040)
- GROTE Socket, 4-Pole (82-1020)
- GROTE Socket, Solid-Pin, 7 Pole (82-1005)
- GROTE Socket w/20A Circuit Breaker, 7-Way (82-0850)
- GROTE Cable, Low Temp, 7 Cond, 6/14, 1/12, 100 ft. (82-5827)
- GROTE Nose Box, Low Profile, 1 7/8" (82-0860)
- AME Wheel Chock, URE, OG, 13.8" x 7.8" x 8" (15325)
- Grote Trailer & Towing Accessories