Shop All Trailer & Towing Accessories
Grote
Cable, Low Temp, 2 Cond, 14 ga., 100 ft.
Mfr # 82-5822
Zoro # G9787456
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low-Temperature Trailer Cable
- Length 100 ft.
- Features 2 Conductors, 14 ga.; UV Resistant; Remains Flexible in Extreme Temperatures -85 Degrees to 221 Degrees F
- Sub-Category Trailer Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-5822
- Zoro # G9787456
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 100 ft. |
Details
Type | Low-Temperature Trailer Cable |
Features | 2 Conductors, 14 ga.; UV Resistant; Remains Flexible in Extreme Temperatures -85 Degrees to 221 Degrees F |
Item | Trailer Cable |
Sub-Category | Trailer Cable |
Description
Cable,Low Temp,2 Cond,14 ga.,100 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 05-10 Jeep 5.7L Radiator Hose, 72226 (72226)
- SHAKESPEARE ART-3 Antenna Radio Tester (ART-3)
- BUYERS PRODUCTS 5/8 Inch Forged D-Ring Only (B40R)
- WAI GLOBAL NEW IGNITION DISTRIBUTOR, HEID-F9001BL (HEID-F9001BL)
- GROTE Socket w/30A Breakers, 7-Pole (82-0856)
- GROTE Harness Adapter for 82-1060 (82-1062)
- GROTE Cable, Low Temp, 7 Cond, 6/14, 1/12, 250 ft. (82-5827-250)
- GROTE Socket, No Circuit/Breakers, 7-Pole (82-0853)
- GROTE Socket, 1 Pole, Die Cast (82-0851)
- GROTE Nose Box, Low Profile, 1 7/8" (82-0860)
- CURT Adjustable Pintle Mount, 48349 (48349)
- Grote Trailer & Towing Accessories