Shop All Automotive Battery Accessories
Grote
Cable Cutter, Bench Mount, 22"
Mfr # 84-9090
Zoro # G9798251
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Cable Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-9090
- Zoro # G9798251
- UPC # 621935014896
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Item | Cable Cutter |
Accessory Type | Cable Cutter |
Description
Cable Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 2-15/16 x 3-3/4 x 3/8", CRWA1, NBR (29224)
- STANT Fuel Cap, Locking, 1-9/6 in. Dia. (MGC802)
- RIDGID Cuttrwhel Replacment 21634 (49742)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Compressor, 5PK865 (5PK865)
- GROTE Solder Splice Terminal, 16-14 Ga, PK15 (84-2614)
- GROTE Split Flex Tubing, Black, 1/4", 50 ft. (83-8003)
- GROTE Hs Butt, Poly 12-10 Ga PK15 (84-3550)
- GROTE Chassis Clip, 1/4", PK15 (84-7034)
- GROTE Crimp Solder/Seal Terminal Assort, PK120 (83-6542)
- GROTE Flag Quick Disconnect, 16-14G, .250", PK15 (84-2389)
- ROADKING Heavy-Duty Audio Cable, Silver, 6 ft. (RK12136)
- Grote Automotive Battery Equipment