Shop All Turn Signal Lights, and Side Marker Lights
Grote
Cab Marker Lamp, Aerodynamic, Yellow
Mfr # 46813
Zoro # G1370311
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Oval
- Lighting Technology - Vehicle Lighting Incandescent
- Height - Vehicle Lighting 2 1/8 in
- Width - Vehicle Lighting 2 5/8 in
- Length - Vehicle Lighting 7 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 46813
- Zoro # G1370311
- UPC # 089373001463
- Country of Origin United States
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 2 1/8 in |
Width - Vehicle Lighting | 2 5/8 in |
Length - Vehicle Lighting | 7 1/8 in |
Overall Width | 7 9/16 in |
Overall Height | 2 5/8 in |
Overall Depth | 2 1/8 in |
Description
Cab Marker Lamp, Light Type Marker Light, Lighting Technology Incandescent, Shape Triangle, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 2 5/8 in, Overall Width 7 9/16 in, Standards FMVSS 108, SAE Lens Code P2, P3, PC, Current 0.35 A, Electrical Connection Blunt Cut Wires, Features Snap-On Lens, Optics Illuminate Full Lens, Housing Material Polycarbonate, Installation Type Permanent, Lens Material Polycarbonate, Manufacturer Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Optional L-Bracket Riser Mounts for use with LED Directional/Warning Light Bar (8894050)
- AFTERMARKET Tie Rod End Fits FordNew Holland Models Listed Below (C7NN3289E)
- METRA ELECTRONICS 31IN REPLACEMENT MAST -TOYOTA TRUCK 4-RUNNER CAMRY CELICA (44-TY23)
- BUYERS PRODUCTS 18x18x60 Inch White Steel Underbody Truck Box (1702415)
- GROTE Clearance and Marker Lamp, Red, Oval (45582)
- GROTE Clearance/Marker Lamp, w/Chrome Bezel (47953)
- GROTE Lamp Marker, Low Profile w/Bezel, Yellow (45663)
- GROTE Cab Marker, Flush Mount Socket, Yellow (46913)
- GROTE Stt- Red-Led- Oval Kit(53962+92420+67005 Stt Lamp Kit, 53122 (53122)
- GROTE Stt- Red- Drmld Sngl-Fce- Dbl Cntct- Ret, 50642-5 (50642-5)
- TYC Turn Signal Light Assembly, 12-1226-00 (12-1226-00)
- Grote Turn Signal Lights, and Side Marker Lights