Shop All Automotive Back Up Alarms
Grote
BRITE ZONE, ROUND (70MM), LED WORK LAMP
Mfr # BZ111-5
Zoro # G2568750
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 36V DC
- Lens Shape - Vehicle Lighting Round
- Lens Color Clear
- Lamp Type LED
- Light Output 1,240 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # BZ111-5
- Zoro # G2568750
- UPC # 089373000817
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 3 3/4 in |
Width - Vehicle Lighting | 3 3/4 in |
Diameter - Vehicle Lighting | 3 3/4 in |
Length - Vehicle Lighting | 3 in |
Overall Depth | 3 in |
Overall Diameter | 4 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 3 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 12-36V DC, Lighting Technology LED, Overall Diameter 4 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection Blunt Cut Wires, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Not Applicable, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 05-09 Ford Mustang Bumper Lights Black (2LB-MST05JM-TM)
- DELPHI Crankshaft Position Sensor, Ss11397 (SS11397)
- ZORO SELECT Cleaner/Degreaser, Jug, Water Based, 4 PK (4646)
- CRAFTSMAN Oil Filter Cap Wrench 93 mm with 36 flut (CMMT98320)
- GROTE LED WORK LAMP, MULTI-VOLT, FAR, PENDANT MN (64G01)
- GROTE BRITE ZONE, MINI SQ., LED WORK LAMP ASSY (BZ601-5)
- GROTE Back Up Alarm, 107dB, Blue, 3 In. H (73250)
- GROTE BRITE ZONE, HNDHLD(NO-BTRY), LED WRK LAMP (BZ551-5)
- GROTE Back Up Alarm, 82 to 107dB, Blue, 3 In. H (73240)
- GROTE B-Up Alrm- Med/Low- Sae Type C- 97Db- Re Back-Up Alarm, 73040-5 (73040-5)
- ECCO Flood Light, LED, 1-13/16" D (E92006)
- Grote Automotive Electrical