Shop All Automotive Lighting Mounts & Brackets
Grote
Bracket, Twist-on, Gray
Mfr # 42180
Zoro # G3113537
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3 in
- Type Twist-on
- Finish Gray
- Width (In.) 2 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 42180
- Zoro # G3113537
- UPC # 089373135533
- Country of Origin Taiwan, Province of China
- Category Automotive Lighting Mounts & Brackets
Dimensions
Length (In.) | 3 in |
Width (In.) | 2 7/32 in |
Details
Item | Bracket |
Type | Twist-on |
Finish | Gray |
Description
Bracket, Twist-on, Gray, Length (In.) 3 in, Width (In.) 2 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Insulating and Sealing Wrap, Black (1540599)
- TIGER LIGHTS 12V LED Amber Corner Lights 1.5 Amps, Flashing/Flood Offroad Light; (TL8045)
- MOOG Suspension Control Arm, RK622213 (RK622213)
- GROTE Acrylic Reflector, Oval, Red (41032-3)
- GROTE Bracket, Mounting for 7 In. Lamps (93982)
- GROTE Bracket, Polycarbonate, 5 7/8Lx2 3/16W In (43760)
- GROTE Bracket-License-Retail Pack, 43022-5 (43022-5)
- GROTE Bracket, Polycarbonate, 4 19/64Lx1W In (43370)
- GROTE Bracket-Black Enamel-License, 43842 (43842)
- GROTE Bracket, Polycarbonate, 4-1/8 Lx1-1/16 W (43390)
- BUYERS PRODUCTS Latch, Flush-Mount, Locking, Paddle (L3980)
- Grote Automotive Lighting Mounts & Brackets