Shop All Automotive Lighting Mounts & Brackets
Grote
Bracket, Surface, Gray
Mfr # 42110
Zoro # G2985954
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 in
- Finish Gray
- Width (In.) 1 1/2 in
- Type Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 42110
- Zoro # G2985954
- UPC # 089373137797
- Country of Origin Taiwan, Province of China
- Category Automotive Lighting Mounts & Brackets
Dimensions
Length (In.) | 4 in |
Width (In.) | 1 1/2 in |
Details
Item | Bracket |
Finish | Gray |
Type | Surface |
Description
Bracket, Surface, Gray, Length (In.) 4 in, Width (In.) 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Pass/Tire Bead Seater, 14"/15" (31446)
- GATES Serpentine Belt, K080885HD (K080885HD)
- LUCAS OIL Power Steering Fluid Sealer, Red, 32 Oz (10011)
- BUYERS PRODUCTS Steel Tailgate Latch Assembly with Forged Steel Brackets And Clevis (TGL3410ST)
- GROTE Bracket, ABS, Clearance Marker, 3 In (43153)
- GROTE Bracket, Twist-on, Gray (42180)
- GROTE Bracket Blk Enamel-License-Retail Pk, 43272-5 (43272-5)
- GROTE Surface Mounting Bracket (43690)
- GROTE Bracket, Mounting, Lamp, Micronova Surface, Gray, 5.87 In. X 1 In. X 1.16 In. (42070)
- GROTE Bracket-2 Pc-W/Grommet, 93760 (93760)
- KC HILITES KIT; JEEP JK FLEX ERA 3 SPOT + A-PILLAR BRKT (97126)
- Grote Automotive Lighting Mounts & Brackets