Shop All Automotive Lighting Mounts & Brackets
Grote
Bracket, Mounting for 7 In. Lamps
Mfr # 93982
Zoro # G2650627
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8 in
- Function Mounting for 7 in Lamps
- Finish Black
- Width (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 93982
- Zoro # G2650627
- UPC # 089373137148
- Country of Origin Taiwan, Province of China
- Category Automotive Lighting Mounts & Brackets
Dimensions
Length (In.) | 8 in |
Width (In.) | 8 in |
Details
Item | Bracket |
Function | Mounting for 7 in Lamps |
Finish | Black |
Description
Bracket, Black, Length (In.) 8 in, Width (In.) 8 in, Mounting for 7 in Lamps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Work Light, 590 lm, LED, 2-13/64" H (MWL-13-A)
- MAG 1 Automatic Transmission Fluid, 1 Qt. (MAG00909)
- VELVAC Nylon Tubing 1/2"Od X 500' Coil Blue (020138-7)
- KYB Gas Cartridge, 363013 (363013)
- GROTE Bracket, Polycarbonate, 4-1/8 Lx1-1/16 W (43390)
- GROTE Oval Lamp Mounting Box (43100)
- GROTE Bracket, Polycarbonate, 4 1/16Lx1 1/16W In (43780)
- GROTE Bracket Blk Enamel-License-Retail Pk, 43272-5 (43272-5)
- GROTE Bracket, ABS, 27/32Dx7 27/32Lx3 5/8W In (43223)
- GROTE Bracket, Polycarbonate, 5 7/8Lx2 3/16W In (43760)
- TRUCK-LITE Bracket Mount, 15 Series Lights, Used In Rectangular Shape Lights, Gray Abs, 2 Screw Bracket (15404)
- Grote Automotive Lighting Mounts & Brackets