Shop All Automotive Lighting Mounts & Brackets
Grote
Bracket, ABS, Clearance Marker, 3 In
Mfr # 43153
Zoro # G2753965
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3 in
- Width (In.) 5/8 in
- Finish Chrome
- Dia. (In.) 3 in
- Type Clearance Marker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 43153
- Zoro # G2753965
- UPC # 089373469539
- Country of Origin Taiwan, Province of China
- Category Automotive Lighting Mounts & Brackets
Dimensions
Length (In.) | 3 in |
Width (In.) | 5/8 in |
Dia. (In.) | 3 in |
Details
Item | Bracket, ABS |
Finish | Chrome |
Type | Clearance Marker |
Description
Bracket, ABS, Clearance Marker, Chrome, Depth (In.) -, Length (In.) 3 in, Width (In.) 5/8 in, Dia. (In.) 3 in, Scroll -, - Tubing, Connects -, Provides -, -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT 19Mm Flush Mount Pre-Wired Led 2-Position On/Off Switch (Red) (Each) (RS-B19MM-LEDR)
- NGK Iridium Ix Spark Plug(Pr-Ea/Bx-4), 6509 (6509)
- WIX FILTERS Lube Filter, 51334Mp (51334MP)
- DISCO Blk Nyln Push Ret Assort 24 Hole Gray Metal Tray (8513)
- GROTE Bracket-Black Enamel-License, 43842 (43842)
- GROTE Bracket, Polycarbonate, 4-1/8 Lx1-1/16 W (43390)
- GROTE Bracket, Polycarbonate, 5 7/8Lx2 3/16W In (43760)
- GROTE Mounting Bracket, 4 In Lamps (43572)
- GROTE Bracket Blk Enamel-License-Retail Pk, 43272-5 (43272-5)
- GROTE Bracket-Vinyl Permit Holder-Bulk Pack, 43411-3 (43411-3)
- MAXXIMA Mounting Tape for M63350 Series (M63350-TAPE)
- Grote Automotive Lighting