Shop All Automotive Lighting Mounts & Brackets
Grote
Bracket, ABS, 27/32Dx7 27/32Lx3 5/8W In
Mfr # 43223
Zoro # G3284802
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7 27/32 in
- Width (In.) 3 5/8 in
- Finish Chrome
- Type Stop Tail Turn
- Depth (In.) 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 43223
- Zoro # G3284802
- UPC # 089373469591
- Country of Origin Taiwan, Province of China
- Category Automotive Lighting Mounts & Brackets
Dimensions
Length (In.) | 7 27/32 in |
Width (In.) | 3 5/8 in |
Depth (In.) | 27/32 in |
Details
Item | Bracket, ABS |
Finish | Chrome |
Type | Stop Tail Turn |
Description
Bracket, ABS, Stop Tail Turn, Chrome, Depth (In.) 27/32 in, Length (In.) 7 27/32 in, Width (In.) 3 5/8 in, Scroll -, - Tubing, Connects -, Provides -, -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Standard) - Water Pump and Alternator, 7335 (7335)
- IN-COMMAND CONTROL SYSTEMS iN-Command Tire Pressure Monitoring System - 2 Sensor Package (NCTP1002)
- WHATMAN GD/X Syringe Filters, Polyvinylidene Fluoride, 0.2 um, 25 mm (6873-2502)
- GROTE Switch to Start Cbl, 1 ga., 3/8 In., 19In L (84-9388)
- GROTE Corner Mounting Bracket (43050)
- GROTE Bracket, ABS, Clearance Marker, 3 1/2 In (43163)
- GROTE Bracket, ABS, Clearance Marker, 3 In (43153)
- GROTE Oval Lamp Mounting Bracket (43362)
- GROTE Bracket, Polycarbonate, 4-1/8 Lx1-1/16 W (43390)
- GROTE Surface Mount, Black, Snap- In (42152)
- GROTE Bracket-Black Enamel-Oval Lamp Z Mnt, 43952 (43952)
- Grote Automotive Lighting Mounts & Brackets