Shop All Automotive Lighting Mounts & Brackets
Grote
Bracket, ABS, 2 57/64Lx1 1/2W In
Mfr # 43980
Zoro # G2416522
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2 57/64 in
- Width (In.) 1 1/2 in
- Depth (In.) 1/2 in
- Finish Chrome
- Type Clearance Marker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 43980
- Zoro # G2416522
- UPC # 089373007359
- Country of Origin Taiwan, Province of China
- Category Automotive Lighting Mounts & Brackets
Dimensions
Length (In.) | 2 57/64 in |
Width (In.) | 1 1/2 in |
Depth (In.) | 1/2 in |
Details
Item | Bracket, ABS |
Finish | Chrome |
Type | Clearance Marker |
Description
Bracket, ABS, Clearance Marker, Chrome, Depth (In.) 1/2 in, Length (In.) 2 57/64 in, Width (In.) 1 1/2 in, Scroll -, - Tubing, Connects -, Provides -, -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10-9/16 x 8-5/32 in. (PA1781)
- WIX FILTERS Fuel Filter #Wix 33361 (33361)
- LISLE Spark Plug Adapter, 10mm (20530)
- MAIN FILTER PARKER FA35CC25 Replacement/Interchange Spin-On Filter (MF0058007)
- GROTE Bracket, ABS, Clearance Marker, 3 1/2 In (43163)
- GROTE Bracket, ABS, 27/32Dx7 27/32Lx3 5/8W In (43223)
- GROTE Mounting Bracket, 4 In Lamps (43572)
- GROTE Surface Mounting Bracket (43690)
- GROTE Bracket, ABS, Clearance Marker, 3 In (43153)
- GROTE Oval Lamp Mounting Box (43100)
- GROTE Bracket, Polycarbonate, 5 5/8 In (92511)
- Grote Automotive Lighting Mounts & Brackets