Shop All Tail Lights, Back Up Lights & Accessories
Grote
Box Lamp Replacement, Pass Side
Mfr # 53782
Zoro # G0881036
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-3/4"
- Housing Material Polycarbonate
- Length - Vehicle Lighting 5 3/4 in
- Manufacturer Warranty - Vehicle Lighting 1 Year Warranty
- Used For Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 53782
- Zoro # G0881036
- UPC # 089373180014
- Country of Origin Mexico
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Length | 6-3/4" |
Length - Vehicle Lighting | 5 3/4 in |
Width - Vehicle Lighting | 2 7/8 in |
Width | 5-3/4" |
Height - Vehicle Lighting | 6 3/4 in |
Depth | 2-7/8" |
Overall Width | 5 3/4 in |
Overall Depth | 3 in |
Overall Height | 6 3/4 in |
Description
Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop, Turn, and Tail Combination Light, Lens Color Clear, Red, Shape Square, Overall Diameter Not Applicable, Overall Height 6 3/4 in, Overall Width 5 3/4 in, Overall Depth 3 in, Current 0.59 to 2.1 A, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number 01-6868-82, Mount Type Stud, Mount Style Surface, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Ac Delco, 3231470 Starter (323-1470 STARTER)
- CURT Class 4 Trailer Hitch, 2" Rcvr, Select Silverado, Sierra 2500,3500 HD (14005)
- OPTRONICS 4in. Round Grommet Mount Back-Up Light (BU45CB)
- BALDWIN FILTERS Oil Filter Element, By-Pass (C750-E)
- GROTE Marker Lamp, Side Turn, Economy, Yellow (52253)
- GROTE Stop/Tail/Turn LED Lamp, Oval, Yellow (G6003)
- GROTE Dual-System LED Backup Lamp (62391)
- GROTE Two-Stud Replacement Lamp (52972)
- GROTE Back-Up Light, LED, Red/Clear (54682)
- GROTE Stop/Tail/Turn Lamp, Oval, LED (53962)
- MAXXIMA Stop/Tail/Turn Light, Red, 2" D, Round (M42320R)
- Grote Automotive Headlight, Signal & Tail Light Assemblies