Shop All Automotive Battery Terminal Components & Parts
Grote
Bolt, 3/8-16 x 1 In, PK2
Mfr # 82-9217
Zoro # G2377794
original price:
$4.09
12% off
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Stud Size 3/8"-16
- Connection Material Steel, zinc-plated
- Connection Type Side Bolt Terminal
- Attachment Type Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 82-9217
- Zoro # G2377794
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8"-16 |
Length | 1 in |
Overall Depth | 11/16 in |
Overall Length | 1 in |
Overall Height | 13/16 in |
Details
Item | Bolt |
Color | Silver |
Connection Material | Steel, zinc-plated |
Connection Type | Side Bolt Terminal |
Attachment Type | Side |
Features | Dual Power Lead; Complete Selection Of Standard And Heavy Duty Battery Hardware; 3/8" - 16 x 1" Stud |
Standards | SAE and OEM Specifications |
Housing Material | Steel |
Attachment Location | Side |
Color Code | Silver |
Type | Battery Connectors |
Compatible Product Type | Battery |
Material | Steel |
Contact Material | Steel, zinc-plated |
Description
Bolt, Maximum Current Not Applicable, Color Silver, Connection Type Side Bolt Terminal, Connection Material Steel, zinc-plated, Housing Material Steel, Insulation Material Not Applicable, Features Complete Selection of Standard and Heavy Duty Battery Hardware, Dual Power Lead, Single Power Lead, Standards SAE, Attachment Type Side, Compatible Product Type Battery, Gauge -, Includes -, Length 1 in, Material Steel, Overall Depth 11/16 in, Overall Height 13/16 in, Stud Size 3/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCK EDGE Premium Mooring Whips 2PC 12ft 5,000 LBS up to 23ft (3400-F)
- BALDWIN FILTERS Air Filter, 10" H, 10" L (CA30132)
- LENCO 9" x 12" Replacement Standard Blade Only (20141-001)
- DENT FIX EQUIPMENT Maxi Massager (DF-505DM)
- GROTE Battery Splice, 1/0 AWG, Tin, PK2 (82-9555)
- GROTE Battery Splice, 4 AWG, Gray, PK2 (82-9219)
- GROTE Alligator Clip with Lead, 30 In, PK2 (84-9613)
- GROTE Battery Cable, 1 ga., 3/8 In., 36In L (84-9246)
- GROTE Battery Cable, 4 ga., 3/8 In., 19In L (84-9230)
- GROTE Battery Splice, 4 AWG, Tin, PK10 (84-9448)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6331G1)
- Grote Automotive Battery Equipment