Shop All Automotive Back Up Alarms
Grote
BLACK 4" SNAP IN HOLE COVER WITH GASKET
Mfr # 94382-4
Zoro # G2568321
original price:
$9.92
21% off
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4 in Round Lamp Openings
- Color Black
- Mounting Screw Mount
- Includes Foam Gasket
- Length 87/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 94382-4
- Zoro # G2568321
- UPC # 089373172323
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Length | 87/100 in |
Width | 5 1/5 in |
Height | 5 1/5 in |
Overall Height | 5 3/16 in |
Overall Width | 4 in |
Overall Length | 7/8 in |
Details
Item | Snap-In Cover Plate |
For Use With | 4 in Round Lamp Openings |
Color | Black |
Mounting | Screw Mount |
Includes | Foam Gasket |
Material | polycarbonate |
Compatible Light Type | Backup Light |
Product Type | Mounting Plate |
Description
Snap-In Cover Plate, Product Type Mounting Plate, Color Black, Material Polycarbonate, Overall Length 7/8 in, Overall Height 5 3/16 in, Overall Width 4 in, Compatible Light Type Backup Light
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Snatch Block Stainless Steel Sheave240mm L O A (RF6751)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (52016)
- SOUNDOWN Aluminum Installation Kit (HPAD25DK10)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 7 In (BT387)
- GROTE LED WORK LAMP, MULTI-VOLT, FAR, PENDANT MN (64G01)
- GROTE LED WRK LAMP, MULTI-VOLT, NEAR, PENDANT MN (64G11-5)
- GROTE FloodLight, 700lm, Rectangular, LED, 3-5/8"H (63611-5)
- GROTE ALUM. LOAD EQUALIZER (94900-5)
- GROTE Beeping Back Up Halogen Bulb, 7/8 In. H (73150-5)
- GROTE Back-Up Alarm (78053)
- SCHNEIDER ELECTRIC Illuminated Yellow Lens With Integrated (XVBC2B8)
- Grote Automotive Electrical