Shop All Automotive Back Up Alarms
Grote
Beeping Back Up Halogen Bulb, 7/8 In. H
Mfr # 73150-5
Zoro # G3270346
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Lens Color Clear
- Current Drawn 1.67A
- Color Black
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 73150-5
- Zoro # G3270346
- UPC # 089373950631
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Height | 7/8 in |
Width | 1 in |
Length | 1 1/2 in |
Overall Height | 7/8 in |
Overall Depth | 1 1/2 in |
Details
Item | Back-Up Light |
Voltage | 12V DC |
Lens Color | Clear |
Current Drawn | 1.67A |
Color | Black |
Housing Material | Plastic |
Mounting | Universal |
Rating | 12V/1.67A |
Mount Style | Surface |
Vehicle Side | Universal |
Light Type | Backup/Reverse Light |
Current | 1.67 A |
Description
Back-Up Light, Lighting Technology Not Applicable, Light Type Backup/Reverse Light, Lens Color Clear, Shape Not Applicable, Overall Diameter Not Applicable, Overall Height 7/8 in, Overall Width Not Applicable, Overall Depth 1 1/2 in, Current 1.67 A, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Installation Type Not Applicable, IP Rating Not Applicable, Housing Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number 9420HD (9420HD)
- STAR BRITE BRUSH SOFT WASH 8""YELLOW (40013)
- MTD Wheel Asm-Int Dr 8 (634-05281A)
- FLEXTECH Elbow Reducer, Blue, 2in to 2-1/4in, 90deg (R90-200/225)
- GROTE BRITE ZONE, HNDHLD(NO-BTRY), LED WRK LAMP (BZ551-5)
- GROTE LED WRK LAMP, MULTI-VOLT, NEAR, PENDANT MN (64G11)
- GROTE BRITE ZONE, MINI SQ., LED WORK LAMP ASSY (BZ601-5)
- GROTE Back Up Alarm, Self-Grounding, 97dB, Blue (73040)
- GROTE SECURITY BRACKET FOR MICRONOVA DOT LAMP (42063)
- GROTE FloodLight, 700lm, Rectangular, LED, 3-5/8"H (63611-5)
- J.W. SPEAKER Dome Lamp, White, 2-63/64in L, 3-Way Switch (411)
- Grote Automotive Electrical