Shop All Automotive Battery Terminal Components & Parts
Grote
Battery Tray GM Base Mount
Mfr # 84-9629
Zoro # G1561971
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits Group 1, 2, 17, 22, 23, 42, 54, 55, 56, 72 & 74 Batteries
- Color Black
- Connection Type Screw
- Housing Material Steel
- Features Drain Slots Prevent Fluid Accumulation; Ideal Replacement For Oem-Style Trays; Vinyl Coated Steel Resists Corrosion & Cold Climate Cracking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-9629
- Zoro # G1561971
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Overall Width | 1 11/20 in |
Overall Length | 4 3/100 in |
Details
Item | Battery Tray GM Base Mount |
For Use With | Fits Group 1, 2, 17, 22, 23, 42, 54, 55, 56, 72 & 74 Batteries |
Color | Black |
Connection Type | Screw |
Housing Material | Steel |
Features | Drain Slots Prevent Fluid Accumulation; Ideal Replacement For Oem-Style Trays; Vinyl Coated Steel Resists Corrosion & Cold Climate Cracking |
Application | Group 1, 2, 17, 22, 23, 42, 54, 55, 56, 72 and 74 Batteries |
Type | Battery Connectors |
Strap Type | Hold Down |
Hold Down Type | Adjustable |
Finish | Vinyl Coated |
Compatible Product Type | Battery Tray |
Material | Steel |
Description
Battery Tray GM Base Mount, Strap Type Hold Down, Overall Length 4 3/100 in, Overall Width 1 11/20 in, Material Steel, Color Black, Gauge -, Compatible Stud Size Not Applicable, Hold Down Type Adjustable, Features Drain Slots Prevent Fluid Accumulation, Ideal Replacement for OEM-Style Trays, Vinyl Coated Steel Resists Corrosion and Cold Climate Cracking, Standards -, Compatible Product Type Battery Tray, Application Group 1, 2, 17, 22, 23, 42, 54, 55, 56, 72 and 74 Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Parts Washer, 400 lb.Load (14740)
- LISLE Bearing F/39000 (40060)
- WEATHERTECH Front FloorLiners, Grey (464931)
- SKF Shaft Seal, 1-1/4 x 1-7/8 x 1/4", CRWA1, NBR (12386)
- GROTE Protective Cap, Plug-In, PVC, Black, Max. Amps: 175 A (84-9456)
- GROTE Straight Connector Conversion, Screw, PK10, Stud Size: 3/8 in (84-9130)
- GROTE Alligator Clip Boot, PK10 (84-9609)
- GROTE Univ Battery Terminal, 6 to 2/0ga, PK2 (82-9134)
- GROTE Adaptor Nut Accessory, PK5 (84-9599)
- GROTE Conversion Connector, PK5 (84-9611)
- QUICKCABLE Contact, Solder Type, 1and1/0AWG, PK5 (121107-525-005)
- Grote Automotive Battery Terminal Components & Parts