Shop All Automotive Battery Terminal Components & Parts
Grote
Battery Terminal, 8 to 6 ga., PK10
Mfr # 84-9618
Zoro # G0446433
product price: $44.65
/pk 10, $4.47/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 8 ga. to 4 ga.
- Alignment Test Lead
- Connection Material Copper/Tin
- Connection Type NPT x Male Adapter
- Attachment Location Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-9618
- Zoro # G0446433
- Country of Origin Japan
- Category Automotive Battery Terminal Components & Parts
Dimensions
Overall Length | 3 13/16 in |
Overall Width | 3 in |
Details
Item | Battery Terminal |
Gauge | 8 ga. to 4 ga. |
Alignment | Test Lead |
Connection Material | Copper/Tin |
Connection Type | NPT x Male Adapter |
Attachment Location | Top |
Features | Tin Plated Alloy Resists Corrosion |
Polarity | Positive/Negative |
Application | For Recreational and Light Duty Applications |
Type | Battery Connectors |
Standards | RoHS Compliant |
Contact Material | Alloy |
Description
Battery Terminal, Alignment Test Lead, Connection Type Top Post, Gauge 4 to 8 ga, Color Code Not Applicable, Polarity Negative/Positive, Contact Material Alloy, Overall Length 3 13/16 in, Overall Width 3 in, Overall Depth Not Applicable, Features Recreational and Light Duty Applications, Tin-Plated Alloy Resists Corrosion, Standards RoHS Compliant, Attachment Location Top, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Accufit Oil Drain Plug M14x1.25, 1 per Bag (ODP-00008B)
- EEVELLE WEATHERMASTER Series, Class A RV Cover, Gray Color, Fits 24-28ft Long RV (SNA2428G)
- CRP PRODUCTS P/S Hose-Return, Psh0509 (PSH0509)
- QUICKCABLE Straight Battery Terminal, 1 ga., Pink (4001-525-001U)
- GROTE Battery CableIn, 1 ga., 3/8 In., 27In L (84-9244)
- GROTE Straight Battery Terminal, Bolt, Lead, PK2 (82-9132)
- GROTE Battery Splice, 6 AWG, Copper, PK10 (84-9463)
- GROTE Protective Cap, Plug-In, PVC, Black (84-9621)
- GROTE Adaptor Nut Accessory, PK5 (84-9599)
- GROTE Battery Cable Side Terminal, 4 ga., 15In L (84-9249)
- WESTWARD Battery Cable, 8 ga, 10ft., Black (19YD39)
- Grote Automotive Battery Terminal Components & Parts