Shop All Automotive Battery Terminal Components & Parts
Grote
Battery Terminal, 6 to 2/0ga, Lead, PK25
Mfr # 84-9134
Zoro # G3308155
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 6 ga. to 2/0 ga.
- Alignment Universal
- Connection Type Side Terminal
- Connection Material Lead
- Attachment Location Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 84-9134
- Zoro # G3308155
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Overall Width | 2.6 in |
Overall Length | 3 13/16 in |
Details
Item | Battery Terminal |
Gauge | 6 ga. to 2/0 ga. |
Alignment | Universal |
Connection Type | Side Terminal |
Connection Material | Lead |
Attachment Location | Side |
Polarity | Universal |
Includes | Steel Hardware |
Features | Available in Lead or Brass; Universal Clamp and Side Terminal Styles |
Type | Battery Connectors |
Application | Automotive and Light Truck Applications |
Contact Material | Lead |
Description
Battery Terminal, Alignment Universal, Connection Type Side Terminal, Gauge 6 to 2/0 ga, Color Code Not Applicable, Polarity Negative/Positive, Contact Material Lead, Overall Length 3 13/16 in, Overall Width 2.6 in, Overall Depth Not Applicable, Features Automotive and Light Truck Applications, Includes Hardware, Attachment Location Side, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UAC Suction And Discharge Assembly, Uac Ha 112778C (HA 112778C)
- AUTO VENTSHADE 4pc Ventvisor for 2022-2023 Ford Maverick (94182)
- OPTRONICS 6in. Yellow Grommet Mount Mid-Ship Turn Signal/Marker (ST75AB)
- AUTOTEXT HEAVY DUTY DIN Wiper Arm, 20"-24" Pantograph (200730)
- GROTE Battery Cable, 4 ga., 3/8 In., 16In L (84-9227)
- GROTE Alligator Clip, 5A, Black (84-5004)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 40In L (84-9261)
- GROTE Battery Cable, 4 ga., 3/8 In. (82-7014)
- GROTE Protective Cap, Plug-In, PVC, Black (84-9621)
- GROTE Hold Down Set J Bolt, 10 In, PK2 (84-9286)
- STANDARD IGNITION Terminal, Bp19U (BP19U)
- Grote Automotive Battery Terminal Components & Parts