Shop All Automotive Battery Terminal Components & Parts
Grote
Battery Splice, 8 AWG, Tin, PK10
Mfr # 84-9552
Zoro # G2183002
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 8 ga.
- Color Tin
- Connection Material Tin/Copper
- Connection Type Crimp/Solder
- Connection Crimp/Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 84-9552
- Zoro # G2183002
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Battery Splice |
Gauge | 8 ga. |
Color | Tin |
Connection Material | Tin/Copper |
Connection Type | Crimp/Solder |
Connection | Crimp/Solder |
Type | Battery Connectors |
Features | Heavy Tin-Plated for Superior Conductivity and Resistance to Corrosion |
Description
Battery Splice, Gauge 8 AWG, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DILL AIR CONTROLS LARGE BORE STRAIGHT VALVE (DILJ-670R)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, (3) Camera Setup (RVS-770615-NM)
- CLIX Wiper Blade, 15" (CLX-15)
- ROBINAIR Oil Filler Plug (15371)
- GROTE Battery Cable, 4 ga., 3/8 In., 36In L (84-9229)
- GROTE Battery Splice, 6 AWG, Copper, PK10 (84-9463)
- GROTE Battery Splice, 6 AWG, Tin, PK2 (82-9463)
- GROTE Battery Terminal, 6 to 2/0ga, Lead, PK25 (84-9134)
- GROTE Battery Cable, 1 ga., 3/8 In., 36In L (84-9246)
- GROTE Battery Splice, 4 AWG, Gray, PK2 (82-9219)
- QUICKCABLE Dual Post Terminal Protector, 4/0, PK5 (5713-005B)
- Grote Automotive Battery Terminal Components & Parts