Shop All Automotive Battery Terminal Components & Parts
Grote
Battery Splice, 6 AWG, Tin, PK2
Mfr # 82-9463
Zoro # G0715741
product price: $2.99
/pk 2, $1.50/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 6 ga.
- Color Tin
- Connection Material Tin/Copper
- Connection Type Crimp/Solder
- Connection Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-9463
- Zoro # G0715741
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Battery Splice |
Gauge | 6 ga. |
Color | Tin |
Connection Material | Tin/Copper |
Connection Type | Crimp/Solder |
Connection | Splice |
Features | Heavy Tin-Plated for Superior Conductivity and Resistance to Corrosion |
Type | Battery Connectors |
Description
Battery Splice, Gauge 6 AWG, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRABILL Aqua-Life Single Output 110V Aerator (14221)
- BELL SPORTS BIKE TIRE 26"" W/KEVLAR (7091022)
- HALTEC Large Bore Screw-on Chuck, 4" Size, Brass (CH-430)
- 3M 3M 36112 Perfect-It Boat Wax - Pint (7100087483)
- GROTE Univ. Battery Terminal, 1 to 4/0 ga., PK25 (84-9133)
- GROTE Protective Cap, Plug-In, PVC, Black (84-9621)
- GROTE Battery Cable Side Terminal, 4 ga., 15In L (84-9249)
- GROTE Battery Splice, 2/0 AWG, Orange, PK2 (82-9221)
- GROTE Battery Splice, 1/0 AWG, Black, PK2 (82-9220)
- GROTE Battery Cable, 1 ga., 3/8 In., 41In L (84-9247)
- QUICKCABLE Contact, Crimp Type, 2/0 AWG, PK5 (123108-525-005)
- Grote Automotive Battery Terminal Components & Parts