Shop All Automotive Battery Terminal Components & Parts
Grote
Battery Splice, 6 AWG, Copper, PK10
Mfr # 84-9463
Zoro # G3266024
product price: $10.29
/pk 10, $1.03/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 6 ga.
- Color Copper
- Connection Material Tin/Copper
- Connection Type Crimp/Solder
- Connection Crimp/Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-9463
- Zoro # G3266024
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Battery Splice |
Gauge | 6 ga. |
Color | Copper |
Connection Material | Tin/Copper |
Connection Type | Crimp/Solder |
Connection | Crimp/Solder |
Features | Heavy Tin-Plated for Superior Conductivity and Resistance to Corrosion |
Type | Battery Connectors |
Description
Battery Splice, Gauge 6 AWG, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Pilot Valve For Neway Suspension (034074)
- SEACHOICE Eye & Eye Swivel-Hot Dip Galvanized-5/8, 5,200 lbs. Working Load (43540)
- HALTEC Truck/Bus Tire Valve, 3 3/8 In, PK10 (TV-571A-10)
- HUMMINBIRD Humminbird 710267-1 Thru-Hull SOLIX/ONIX DualBeam MEGA SI MEGA DI Transducer (710267-1)
- GROTE Battery CableIn, 1 ga., 3/8 In., 23In L (84-9335)
- GROTE Battery Cable, 1 ga., 3/8 In., 48In L (84-9572)
- GROTE Battery Cable, 4 ga., 3/8 In., 16In L (84-9227)
- GROTE Switch to Start Cbl, 1 ga., 3/8 In., 35In L (84-9264)
- GROTE Battery Splice, 8 AWG, Tin, PK10 (84-9552)
- GROTE Battery Splice, 4 AWG, Gray, PK2 (82-9219)
- QUICKCABLE Red Terminal Protector Flag, 4/0, PK5 (5777-005R)
- Grote Automotive Battery Terminal Components & Parts