Shop All Automotive Battery Terminal Components & Parts
Grote
Battery Splice, 2 AWG, Tin, PK10
Mfr # 84-9553
Zoro # G1295813
product price: $12.49
/pk 10, $1.25/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2 ga.
- Color Tin
- Connection Material Tin/Copper
- Connection Type Crimp/Solder
- Connection Crimp/Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-9553
- Zoro # G1295813
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Battery Splice |
Gauge | 2 ga. |
Color | Tin |
Connection Material | Tin/Copper |
Connection Type | Crimp/Solder |
Connection | Crimp/Solder |
Features | Heavy Tin-Plated for Superior Conductivity and Resistance to Corrosion |
Type | Battery Connectors |
Description
Battery Splice, Gauge 2 AWG, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Truck Bed Extender (1804100)
- VELVAC Replacement Heated Glass (709309)
- GROTE LIGHTING MIRROR-6 STAINLESS STEEL-ECONOMY (28663)
- SPEC-D TUNING Racing Seat - Black Cloth With Red Stitching - Right Side (RS-2460R)
- GROTE Alligator Clip with Lead, 30 In, PK2 (84-9613)
- GROTE Battery Cable Side Terminal, 4 ga., 15In L (84-9249)
- GROTE Battery Splice, 6 AWG, Tin, PK2 (82-9463)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 40In L (84-9261)
- GROTE Battery Tray Group 24 (84-9481)
- GROTE Battery Splice, 4 AWG, Tin, PK10 (84-9448)
- VELVAC Battery Lug 4/0 Ga 1/2 Stud (056042)
- Grote Automotive Battery Terminal Components & Parts